Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 5/8 in.
Mfr # 901-6250
Zoro # G9315311
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 5/8"
- Length of Cut 1 in
- Trade Number SA-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 901-6250
- Zoro # G9315311
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 5/8 in |
Head Length | 1 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-6 |
Application | For Grinding On A Wide Variety of Materials |
Max. RPM | 40,000 |
Shank Material | Hardened Steel |
Type | Cylindrical |
Item | Cylinder Bur SA |
List Number | 901 |
Number of Ends | Single End |
Coating | Bright (Uncoated) |
Max. Speed | 40,000 RPM |
Abrading Application | Grinding on a Wide Variety of Materials |
Head Material | Carbide |
Cut Type | Single |
Head Shape | Cylinder |
Operating Speed - Maximum | 40,000 RPM |
Description
Cylinder Bur SA, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-6, Head Shape Cylinder, Operating Speed - Maximum 40,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT SANDING DISC HIGH PERFORMANCE 3 in ROLON (S0320R)
- WALTER SURFACE TECHNOLOGIES Allsteel 3/4 in. Con. Crimp Brush Stainless Steel (09C078)
- DYNABRADE 1/2 W X 18 L 40 GRIT DYNACUT BELT (DB91143)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- OSG Carbide Bur, Cylinder, 3/32 in. (800-8001)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2502)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (868-3750-60)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (862-5000)
- OSG Carbide Bur, Cylinder, 1/16 in. (800-8008)
- OSG Carbide Bur, 10 deg. Inverted Ang, 3/16 in (920-0010)
- DRILL AMERICA 1/4"x5/8" Flame Carbide Burr 1/4 Shank (DULSH1)
- Osg Carbide Burs