Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 5/8 in.
Mfr # 801-6250-EC
Zoro # G9314733
original price:
$36.75
9% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 5/8"
- Length of Cut 1 in
- Trade Number SA-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 801-6250-EC
- Zoro # G9314733
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 5/8 in |
Head Length | 1 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-6 |
Shank Material | Hardened Steel |
Item | Cylinder Bur SA |
Max. RPM | 40,000 |
Application | For Grinding On A Wide Variety of Materials |
Type | Cylindrical |
List Number | 801 |
Cut Type | Double |
Coating | Bright (Uncoated) |
Max. Speed | 40,000 RPM |
Head Material | Carbide |
Abrading Application | Grinding on a Wide Variety of Materials |
Number of Ends | Single End |
Head Shape | Cylinder |
Operating Speed - Maximum | 40,000 RPM |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-6, Head Shape Cylinder, Operating Speed - Maximum 40,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC200600BC FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC200600BC)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 80 Grit, Medium, Silicon Carbide (2751)
- NORTON ABRASIVES Fiber Disc, 6x1/2in, XCrs, SC (66261008051)
- RAYTECH Bowl, 9 in. dia., 625g (23068R)
- OSG Carbide Bur, Cylindrical Ball Nose, 5/32in (920-0002)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (903-5000)
- OSG Carbide Bur, Cylinder, End Cut, 1/4 in (801-2500-EC)
- OSG Carbide Bur, Pointed Tree, 1/2 in. (905-5000)
- OSG Carbide Bur, Cylinder, 1/2 in. (881-5000)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (807-5000-60)
- SGSPRO Carbide Bur Set, Omega Cut, 5 pcs., 1/4 in. (18265)
- Osg Carbide Burs