Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 5/16 in.
Mfr # 901-3125
Zoro # G9315171
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 5/16"
- Length of Cut 3/4 in
- Trade Number SA-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 901-3125
- Zoro # G9315171
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16" |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-2 |
Shank Material | Hardened Steel |
Max. RPM | 65,000 |
Application | For Grinding On A Wide Variety of Materials |
Type | Cylindrical |
Item | Cylinder Bur SA |
List Number | 901 |
Max. Speed | 65,000 RPM |
Number of Ends | Single End |
Coating | Bright (Uncoated) |
Abrading Application | Grinding on a Wide Variety of Materials |
Cut Type | Single |
Head Material | Carbide |
Operating Speed - Maximum | 65,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-2, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Gas Saw BladeT114x18x20mmA24RPK10 (23455)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (11365)
- S.U.R. & R. AUTO PARTS RM21 Outside Deburring Bit (1) (SRRRM610)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099272)
- OSG Carbide Bur, Pointed Tree, 3/16 in. (920-0004)
- OSG Carbide Bur, 2-1/2mm Cut Dia., RH Cut (900-9007-30)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (815-0003)
- OSG Carbide Bur, SA-5F Trade, 12mm Cutter dia. (901-5001-60-EC)
- OSG Carbide Bur, Ball Shape, 1/8 in. (800-8019)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (862-5000)
- OSG Carbide Bur, Cylinder, 1 in. (801-1000-EC)
- Osg Carbide Burs