Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 5/16 in.
Mfr # 801-3125-EC
Zoro # G9314584
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 5/16"
- Length of Cut 3/4 in
- Trade Number SA-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 801-3125-EC
- Zoro # G9314584
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16" |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-2 |
Item | Cylinder Bur SA |
Shank Material | Hardened Steel |
Type | Cylindrical |
Application | For Grinding On A Wide Variety of Materials |
Max. RPM | 65,000 |
List Number | 801 |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Abrading Application | Grinding on a Wide Variety of Materials |
Cut Type | Double |
Number of Ends | Single End |
Max. Speed | 65,000 RPM |
Operating Speed - Maximum | 65,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-2, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-001117C)
- ROYAL PRODUCTS Deburring, PK10 (22039)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- WEILER Stainless Steel End Wire Brush 3" (10050)
- OSG Carbide Bur, Cylinder, 1/8 in. (800-8002)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (803-5000-60)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (815-0004)
- OSG Carbide Bur, 11mm Cut Dia., RH Cut (902-4375-60)
- OSG Carbide Bur, Cylinder, 1/4 in. (915-0001)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8003-30)
- DRILL AMERICA 3/8"x1-1/16" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL3NF)
- Osg Carbide Burs