Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 3/8 in.
Mfr # 861-3750
Zoro # G9317953
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SA-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 861-3750
- Zoro # G9317953
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 6 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Shank Length | 6 in |
Head Length | 3/4 in |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 in, Trade Number SA-3L6, Head Shape Cylinder, Shank Length 6 in, Operating Speed - Maximum 63,000 RPM, List Number 861, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P120G, AlO (66261131496)
- NORTON ABRASIVES CutOff Wheel, 57A60-M8BW, 10"x.090"x5/8" (66253122824)
- NORTON ABRASIVES Flap Disc (77696090085)
- WEILER 3" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13245)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (802-3750)
- OSG Carbide Bur, Inverted Taper, 1/2 in. (952-5000)
- OSG Carbide Bur, Pointed Tree, 1/8 in. (800-8005)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (863-3750)
- OSG Carbide Bur, Ball Shape, 1/4 in. (808-2500)
- OSG Carbide Bur, Pointed Tree, 1/2 in. (905-5000)
- MASTERCUT TOOL 16120 1/8x5/8x1/8x2 7° Included Pointed Cone Doublecut (SM-43L2DC)
- Osg Carbide Burs