Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 3/8 in.
Mfr # 801-3750
Zoro # G9314593
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SA-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 801-3750
- Zoro # G9314593
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-3 |
Shank Material | Hardened Steel |
Item | Cylinder Bur SA |
Max. RPM | 63,000 |
Application | For Grinding On A Wide Variety of Materials |
Type | Cylindrical |
List Number | 801 |
Coating | Bright (Uncoated) |
Number of Ends | Single End |
Cut Type | Double |
Abrading Application | Grinding on a Wide Variety of Materials |
Max. Speed | 63,000 RPM |
Head Material | Carbide |
Head Shape | Cylinder |
Operating Speed - Maximum | 63,000 RPM |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-3, Head Shape Cylinder, Operating Speed - Maximum 63,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Carbon Steel Crimped Wire Bevel Brush (D-73190)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010309517)
- METABO Flap Disc 6" Flapper Plus 80 7/8 T27 Fiberglass (629486000)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 7/8 (66623399195)
- OSG Carbide Bur, Cylindrical Ball Nose, 5/32in (920-0002)
- OSG Carbide Bur, 60 deg. Cone, 3/4 in. (950-7500)
- OSG Carbide Bur, 19mm Cut Dia., RH Cut (803-7500-60)
- OSG Carbide Bur, Cylinder, 1/2 in. (801-5001)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (850-1000)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8002-30)
- DRILLCO SA-42, SOLID CARB BUR DBL CUT - MAGNUM (70A042DC)
- Osg Carbide Burs