Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 3/32 in.
Mfr # 800-8001
Zoro # G2769125
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 3/32"
- Length of Cut 7/16 in
- Trade Number SA-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 800-8001
- Zoro # G2769125
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/32" |
Length of Cut | 7/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 3/32 in |
Shank Dia. | 1/8 in |
Head Length | 7/16 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-42 |
Item | Cylinder Bur SA |
Max. RPM | 85,000 |
Type | Cylindrical |
Application | For Grinding On A Wide Variety of Materials |
Shank Material | Carbide |
List Number | 800 |
Head Material | Carbide |
Abrading Application | Grinding on a Wide Variety of Materials |
Max. Speed | 85,000 RPM |
Number of Ends | Single End |
Coating | Bright (Uncoated) |
Cut Type | Double |
Operating Speed - Maximum | 85,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-42, Head Shape Cylinder, Operating Speed - Maximum 85,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DISTRIBUTION SERVICES $PB BLASTER AIR TOOL OIL 16 OZ (BE16ATL)
- SUPERIOR PADS AND ABRASIVES Elastic Grain Coated Non Woven Nylon Web Wheel - 600 Grit (AW-600)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727147)
- NORTON ABRASIVES Finishing Stick, Alumn Oxide, Grit 120, 6in (61463610609)
- OSG Carbide Bur, Ball Shape, 1/8 in. (900-9019)
- OSG Carbide Bur, Ball Shape, 3/8 in. (888-3750)
- OSG Carbide Bur, 11mm Cut Dia., RH Cut (902-4375-60)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (882-3750)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (963-5000-60)
- OSG Carbide Bur, Pointed Tree, 1/8 in. (800-8006)
- MASTERCUT TOOL M15903 3x8.9x3x38 12° Pointed Cone Diamond Cut (SM-41MMDM)
- Osg Carbide Burs