Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 3/16 in.
Mfr # 820-0011
Zoro # G9319073
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 3/16"
- Length of Cut 1/2 in
- Trade Number SA-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 820-0011
- Zoro # G9319073
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 3/16 in |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-53 |
Max. RPM | 75,000 |
Shank Material | Carbide |
Type | Cylindrical |
Application | For Grinding On A Wide Variety of Materials |
Item | Cylinder Bur SA |
List Number | 820 |
Max. Speed | 75,000 RPM |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Abrading Application | Grinding on a Wide Variety of Materials |
Number of Ends | Single End |
Cut Type | Double |
Operating Speed - Maximum | 75,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-53, Head Shape Cylinder, Operating Speed - Maximum 75,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (20130)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2in, 60G (61463624553)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 80 Grit, TR (66261009194)
- WEILER Utility Kit, 5 PC (97418)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (863-3750-60)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (851-3125-60)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (803-5000-60)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8002-30)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (952-2500)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0002-30)
- COBRA CARBIDE Carbide Burr, Double Cut Shapt C Regular Length, SC-2, 5/16 (10447)
- Osg Carbide Burs