Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 1/8 in.
Mfr # 800-8003
Zoro # G2769107
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1/8"
- Length of Cut 9/16 in
- Trade Number SB-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 800-8003
- Zoro # G2769107
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 9/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 9/16 in |
Description
Cylinder Bur SB, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SB-43, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Xpd 1 X 3/8 X 8P 100 8-32 (27741AE-MW)
- NORTON ABRASIVES Disc, Sanding, 5In, P150G, PK100 (66261131580)
- CLESCO 3/16X1-1/2 Pilotthreadmandrel 1/4 Shank X 6 Oal (CR-17-6)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Ceramic, XK870X (287025)
- OSG Carbide Bur, Ball Shape, 1/2 in. (968-5000)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2502)
- OSG Carbide Bur, Egg, 1/4 in. (815-0008)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (805-2501)
- OSG Carbide Bur, Cylinder, 1 in. (801-1000-EC)
- OSG Carbide Bur, Cylinder, 3/8 in. (801-3750)
- OSG Carbide Bur, Round Nose Tree, 3/4 in. (803-7500)
- Osg Carbide Burs