Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 1/4 in.
Mfr # 915-0001
Zoro # G9664803
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SA-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 915-0001
- Zoro # G9664803
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-51 |
Type | Cylindrical |
Item | Cylinder Bur SA |
Application | For Grinding On A Wide Variety of Materials |
Shank Material | Hardened Steel |
Max. RPM | 70,000 |
List Number | 915 |
Head Material | Carbide |
Cut Type | Single |
Number of Ends | Single End |
Abrading Application | Grinding on a Wide Variety of Materials |
Max. Speed | 70,000 RPM |
Coating | Bright (Uncoated) |
Head Shape | Cylinder |
Operating Speed - Maximum | 70,000 RPM |
Description
Cylinder Bur SA, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-51, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 915, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue (78072727233)
- LASCO FITTINGS MIPT Cut-Off Nipple (M481005)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size (23337)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, SC, 100G, PK5 (66252941624)
- OSG Carbide Bur, Ball Shape, 5/16 in. (908-3125)
- OSG Carbide Bur, Cylinder, 1/2 in. (881-5000)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (968-5000-60)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (802-3750)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (868-3750-60)
- OSG Carbide Bur, Pointed Tree, 5/8 in. (804-6250)
- OSG Carbide Bur, Ball Shape, 1/8 in. (900-9019)
- Osg Carbide Burs