Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 1/4 in.
Mfr # 881-2500
Zoro # G9318355
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SA-1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 881-2500
- Zoro # G9318355
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 5/8 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-1A |
Shank Material | Carbide |
Type | Cylindrical |
Item | Cylinder Bur SA |
Max. RPM | 70,000 |
Application | For Grinding On A Wide Variety of Materials |
List Number | 881 |
Max. Speed | 70,000 RPM |
Head Material | Carbide |
Number of Ends | Single End |
Abrading Application | Grinding on a Wide Variety of Materials |
Coating | Bright (Uncoated) |
Cut Type | Aluminum |
Operating Speed - Maximum | 70,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-1A, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 881, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 2-1/2x48", PK10, Coated, 2-1/2" W, 48" L, 80 Grit, Medium, Aluminum Oxide (71886)
- 3M Hookit Prpl FinishFilm Dsc, 30570, 5, PK200 (30570)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM014)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A1765H)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (803-3750-60)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (920-0005)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (863-3750-60)
- OSG Carbide Bur, Ball Shape, 5/16 in. (908-3125)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (883-2500)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (915-0003-30)
- MASTERCUT TOOL 11700 1/2x1x1/4x2-3/4 Pointed Tree Doublecut (SG-5DC)
- Osg Carbide Burs