Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 1/4 in.
Mfr # 801-2500
Zoro # G9665074
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SA-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 801-2500
- Zoro # G9665074
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 5/8 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-1 |
Max. RPM | 70,000 |
Type | Cylindrical |
Item | Cylinder Bur SA |
Shank Material | Carbide |
Application | For Grinding On A Wide Variety of Materials |
List Number | 801 |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Cut Type | Double |
Abrading Application | Grinding on a Wide Variety of Materials |
Number of Ends | Single End |
Max. Speed | 70,000 RPM |
Operating Speed - Maximum | 70,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-1, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5 (66253043724)
- FLEX-HONE TOOL BC17824 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC17824)
- 3M Quick Change Disc, Cer, 2in, 36G, XCrs, TR (7000000549)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60486)
- OSG Carbide Bur, Ball Shape, 3/8 in. (808-3750)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- OSG Carbide Bur, 90 deg. Cone, 3/8 in. (849-3750)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (903-3750)
- OSG Carbide Bur, Ball Shape, 3/8 in. (968-3750)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (867-5000)
- KODIAK CUTTING TOOLS SA-43 Type SA Carbide Bur Cylindrical Double Cut (5422505)
- Osg Carbide Burs