Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 1/2 in.
Mfr # 901-5001
Zoro # G9315293
original price:
$16.39
9% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1/2"
- Length of Cut 1/2 in
- Trade Number SA-5F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 901-5001
- Zoro # G9315293
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-5F |
Shank Material | Hardened Steel |
Type | Cylindrical |
Item | Cylinder Bur SA |
Application | For Grinding On A Wide Variety of Materials |
Max. RPM | 50,000 |
List Number | 901 |
Cut Type | Single |
Number of Ends | Single End |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Max. Speed | 50,000 RPM |
Abrading Application | Grinding on a Wide Variety of Materials |
Operating Speed - Maximum | 50,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-5F, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit (61779)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TSM, PK50 (7000119218)
- CGW ABRASIVES Grinding Whl, 6x3/4x1, T1, A60-M-V, Sgl PK (38009)
- COBRA CARBIDE Carbide Burr, Aluma Cut NF Shape E Regular Length, SE-1, 1/4 (10764)
- OSG Carbide Bur, 90 deg. Cone, 1 in. (849-1000)
- OSG Carbide Bur, Ball Shape, 1/2 in. (868-5000)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (903-5000)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (963-3750)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8019-30)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (851-5000-60)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/8" x 3/4" x 1/4" Shank - SC-3 (24422)
- Osg Carbide Burs