Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 1/2 in.
Mfr # 881-5000
Zoro # G9318391
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SA-5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 881-5000
- Zoro # G9318391
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-5A |
Application | For Grinding On A Wide Variety of Materials |
Shank Material | Hardened Steel |
Item | Cylinder Bur SA |
Max. RPM | 50,000 |
Type | Cylindrical |
List Number | 881 |
Coating | Bright (Uncoated) |
Head Material | Carbide |
Cut Type | Aluminum |
Max. Speed | 50,000 RPM |
Number of Ends | Single End |
Abrading Application | Grinding on a Wide Variety of Materials |
Operating Speed - Maximum | 50,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-5A, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 881, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 2in, 36G, TR, PK50 (7000000371)
- WESTWARD Nozzle Kit, Carbide (10Z919)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067208)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149137)
- OSG Carbide Bur, SA-5 Trade, 12mm Cutter dia. (801-5000-60-EC)
- OSG Carbide Bur, Cylinder, 1/8 in. (901-1250)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0005-30)
- OSG Carbide Bur, Inverted Taper, 3/4 in. (852-7500)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8002-30)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (968-5000-60)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerZ (22200-4)
- Osg Carbide Burs