Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 1/2 in.
Mfr # 861-5000
Zoro # G9317971
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SA-5L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 861-5000
- Zoro # G9317971
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 6 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-5L6 |
Application | For Grinding On A Wide Variety of Materials |
Shank Material | Hardened Steel |
Max. RPM | 50,000 |
Type | Cylindrical |
Item | Cylinder Bur SA |
List Number | 861 |
Abrading Application | Grinding on a Wide Variety of Materials |
Cut Type | Double |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Number of Ends | Single End |
Max. Speed | 50,000 RPM |
Operating Speed - Maximum | 50,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 6 in, Trade Number SA-5L6, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 861, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wheel Brush, Narrow Face, 3 in Brush dia, 7/16 in Face W, 1/2 to 3/8 in Arbor Hole, Crimped Filament (00274)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Zirconia Alumina (66252843179)
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 80G, PK10 (7000118884)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 80, TS (66623335429)
- OSG Carbide Bur, Cylinder, 1/8 in. (901-1250)
- OSG Carbide Bur, 90 deg. Cone, 3/8 in. (849-3750)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (807-3750)
- OSG Carbide Bur, Cylinder, 1/2 in. (801-5001)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (903-3750)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (963-3750)
- MASTERCUT TOOL 00700 3/16x5/8x1/4x2 Cylinder No Endcut Doublecut (SA-14DC)
- Osg Carbide Burs