Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 1/2 in.
Mfr # 801-5001
Zoro # G9314681
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1/2"
- Length of Cut 1/2 in
- Trade Number SA-5F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 801-5001
- Zoro # G9314681
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-5F |
Item | Cylinder Bur SA |
Application | For Grinding On A Wide Variety of Materials |
Max. RPM | 50,000 |
Shank Material | Hardened Steel |
Type | Cylindrical |
List Number | 801 |
Cut Type | Double |
Number of Ends | Single End |
Coating | Bright (Uncoated) |
Abrading Application | Grinding on a Wide Variety of Materials |
Head Material | Carbide |
Max. Speed | 50,000 RPM |
Operating Speed - Maximum | 50,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-5F, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Cup Wire Brush, 4", 0.020 " (93441)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-105576)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 320G (93546)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN060)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (882-3750)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (867-3750)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0002-30)
- OSG Carbide Bur, Round Nose Tree, 3/4 in. (903-7501)
- OSG Carbide Bur, SA-16 Trade, 3/4" Cutter dia. (801-7500-EC)
- OSG Carbide Bur, Cylinder, 5/8 in. (901-6250)
- DRILL AMERICA 3/4"x1-5/8" Flame Carbide Burr 1/4 Shank (DULSH7)
- Osg Carbide Burs