Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 1/16 in.
Mfr # 800-8008
Zoro # G2769055
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1/16"
- Length of Cut 1/4 in
- Trade Number SA-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 800-8008
- Zoro # G2769055
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/16" |
Length of Cut | 1/4 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/16 in |
Shank Dia. | 1/8 in |
Head Length | 1/4 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-41 |
Shank Material | Carbide |
Application | For Grinding On A Wide Variety of Materials |
Type | Cylindrical |
Max. RPM | 90,000 |
Item | Cylinder Bur SA |
List Number | 800 |
Head Material | Carbide |
Number of Ends | Single End |
Cut Type | Double |
Abrading Application | Grinding on a Wide Variety of Materials |
Coating | Bright (Uncoated) |
Max. Speed | 90,000 RPM |
Operating Speed - Maximum | 90,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/16 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-41, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721595)
- BRUSH RESEARCH MANUFACTURING FLEX HONE BC 9MM (.354") 120SC (BSBC9M12)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685665)
- DRILLCO SL-3L6, SOLID CARBIDE BUR DBL CUT -7000LX (7LX124DC)
- OSG Carbide Bur, Cylinder, 1/16 in. (900-9008)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0002-30)
- OSG Carbide Bur, 19mm Cut Dia., RH Cut (804-7500-60)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (883-2500)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (851-3125-60)
- OSG Carbide Bur, 19mm Cut Dia., RH Cut (949-7500-60)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (862-3750)
- Osg Carbide Burs