Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 1 in.
Mfr # 901-1000
Zoro # G9315144
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1"
- Length of Cut 1 in
- Trade Number SA-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 901-1000
- Zoro # G9315144
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-9 |
Max. RPM | 90,000 |
Application | For Grinding On A Wide Variety of Materials |
Item | Cylinder Bur SA |
Type | Cylindrical |
Shank Material | Hardened Steel |
List Number | 901 |
Cut Type | Single |
Max. Speed | 90,000 RPM |
Abrading Application | Grinding on a Wide Variety of Materials |
Head Material | Carbide |
Number of Ends | Single End |
Coating | Bright (Uncoated) |
Operating Speed - Maximum | 25,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-9, Head Shape Cylinder, Operating Speed - Maximum 25,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x1in., PK3 (66261055205)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (51149)
- PFERD 3/4" x 2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 180 Grit (41884)
- OSG Carbide Bur, Ball Shape, 3/8 in. (808-3750)
- OSG Carbide Bur, Ball Shape, 1/2 in. (868-5000)
- OSG Carbide Bur, Ball Shape, 3/8 in. (868-3750)
- OSG Carbide Bur, SA-5 Trade, 12mm Cutter dia. (801-5000-60-EC)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (867-5000)
- OSG Carbide Bur, Cylinder, 3/32 in. (800-8001)
- COBRA CARBIDE Carbide Burr, Double Cut Shape E Regular Length, SE-7, 3/4 (10759)
- Osg Carbide Burs