Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 1 in.
Mfr # 801-1000
Zoro # G9314496
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1"
- Length of Cut 1 in
- Trade Number SA-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 801-1000
- Zoro # G9314496
- Country of Origin Mexico
- Category Carbide Burs
Dimensions
Cutter Dia. | 1" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-9 |
Item | Cylinder Bur SA |
Max. RPM | 90,000 |
Type | Cylindrical |
Application | For Grinding On A Wide Variety of Materials |
Shank Material | Hardened Steel |
List Number | 801 |
Number of Ends | Single End |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Cut Type | Double |
Max. Speed | 90,000 RPM |
Abrading Application | Grinding on a Wide Variety of Materials |
Operating Speed - Maximum | 25,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-9, Head Shape Cylinder, Operating Speed - Maximum 25,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442994)
- UNITED ABRASIVES/SAIT SAIT 23184 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack (23184)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 80G (11391)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 80 (A008556)
- OSG Carbide Bur, Pointed Tree, 1/2 in. (905-5000)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (963-3750)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (805-2364)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9014-30)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (903-5000)
- OSG Carbide Bur, Inverted Taper, 1/2 in. (952-5000)
- ZORO SELECT Carbide Bur, End Cut, 5/16 (19D815)
- Osg Carbide Burs