Shop All Carbide Burs
Osg
Carbide Bur, Cylinder, 1 in.
Mfr # 801-1000-EC
Zoro # G9314505
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1"
- Length of Cut 1 in
- Trade Number SA-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 801-1000-EC
- Zoro # G9314505
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-9 |
Max. RPM | 90,000 |
Type | Cylindrical |
Item | Cylinder Bur SA |
Shank Material | Hardened Steel |
Application | For Grinding On A Wide Variety of Materials |
List Number | 801 |
Max. Speed | 90,000 RPM |
Number of Ends | Single End |
Cut Type | Double |
Coating | Bright (Uncoated) |
Head Material | Carbide |
Abrading Application | Grinding on a Wide Variety of Materials |
Head Shape | Cylinder |
Operating Speed - Maximum | 25,000 RPM |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-9, Head Shape Cylinder, Operating Speed - Maximum 25,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Point (66260195022)
- NORTON CO Abrasive Wheel, 10 in Dia, 332 in Thick, 58 in Arbor, Aluminum Oxide Abrasive (89390)
- FLEX-HONE TOOL BC23418 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23418)
- DIAMABRUSH Abrasive Pad, 20 in. dia. (902001202)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (851-5000-60)
- OSG Carbide Bur, 60 deg. Included Angle, 1/8in (900-9015)
- OSG Carbide Bur, Cylinder, 1/16 in. (900-9008)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (902-3125-60)
- OSG Carbide Bur, Ball Shape, 3/8 in. (968-3750)
- OSG Carbide Bur, Flame, 5/16 in. (851-3125)
- OSG Carbide Bur, 10 deg. Inverted Angle, 1/8in (800-8014)
- Osg Carbide Burs