Shop All Carbide Burs
Osg
Carbide Bur, Ball Shape, 5/16 in.
Mfr # 908-3125
Zoro # G9317122
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 5/16"
- Length of Cut 5/16 in
- Trade Number SD-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 908-3125
- Zoro # G9317122
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16" |
Length of Cut | 5/16 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 5/16 in |
Head Length | 5/16 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-2 |
Item | Ball Bur SD |
Application | For Grinding On A Wide Variety of Materials |
Shank Material | Hardened Steel |
Max. RPM | 65,000 |
Type | Carbide |
List Number | 908 |
Head Shape | Ball |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Abrading Application | Grinding on a Wide Variety of Materials |
Cut Type | Single |
Max. Speed | 65,000 RPM |
Number of Ends | Single End |
Operating Speed - Maximum | 65,000 RPM |
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-2, Head Shape Ball, Operating Speed - Maximum 65,000 RPM, List Number 908, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-50PAN080)
- PFERD 1" Crimped Wire End Brush - .006 SS Wire, 1/4" Shank (82991)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7100141913)
- OSG Carbide Bur, SA-16 Trade, 3/4" Cutter dia. (801-7500-EC)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8019-30)
- OSG Carbide Bur, Cylinder, 1/8 in. (800-8002)
- OSG Carbide Bur, Cylinder, 5/8 in. (901-6250)
- OSG Carbide Bur, 10 deg. Inverted Ang, 3/16 in (920-0010)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (883-3750)
- DRILLCO SC-1, SOLID CARBIDE BUR DOUBLE CUT -7000C (7C116ADC)
- Osg Carbide Burs