Shop All Carbide Burs
Osg
Carbide Bur, Ball Shape, 3/32 in.
Mfr # 900-9018
Zoro # G2768556
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 3/32"
- Length of Cut 3/32 in
- Trade Number SD-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 900-9018
- Zoro # G2768556
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/32" |
Length of Cut | 3/32 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 3/32 in |
Shank Dia. | 1/8 in |
Head Length | 3/32 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-41 |
Type | Carbide |
Shank Material | Carbide |
Item | Ball Bur SD |
Application | For Grinding On A Wide Variety of Materials |
Max. RPM | 85,000 |
List Number | 900 |
Abrading Application | Grinding on a Wide Variety of Materials |
Number of Ends | Single End |
Head Material | Carbide |
Max. Speed | 85,000 RPM |
Coating | Bright (Uncoated) |
Head Shape | Ball |
Cut Type | Single |
Operating Speed - Maximum | 85,000 RPM |
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 3/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-41, Head Shape Ball, Operating Speed - Maximum 85,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc, 11.25"dia., 150G, AO, GldH/F (91307)
- WEILER 1-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17602)
- SHAVIV Deburring Tool, B Series (155-29154)
- MERIT FlapWheel, CA, 8 In Diax1 Wx1 In AH, 120G (08834123075)
- OSG Carbide Bur, Cylinder, 1/2 in. (861-5000)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (920-0005)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (887-5000)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2502)
- OSG Carbide Bur, Cylinder, 1/8 in. (901-1250)
- OSG Carbide Bur, 60 deg. Cone, 3/4 in. (950-7500)
- DRILL AMERICA 7/16"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF4)
- Osg Carbide Burs