Shop All Carbide Burs
Osg
Carbide Bur, Ball Shape, 1/8 in.
Mfr # 900-9019
Zoro # G2768547
original price:
$7.78
5% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 1/8"
- Length of Cut 1/8 in
- Trade Number SD-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 900-9019
- Zoro # G2768547
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 1/8 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-42 |
Application | For Grinding On A Wide Variety of Materials |
Max. RPM | 80,000 |
Type | Carbide |
Item | Ball Bur SD |
Shank Material | Carbide |
List Number | 900 |
Cut Type | Single |
Head Shape | Ball |
Abrading Application | Grinding on a Wide Variety of Materials |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Max. Speed | 80,000 RPM |
Number of Ends | Single End |
Operating Speed - Maximum | 80,000 RPM |
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-42, Head Shape Ball, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (286189)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838898)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 3-2/3 in. x 9 in. Sheet 30 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-THx30)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 120, 2" W, 42" L, 120 Grit (70304Z935PM)
- OSG Carbide Bur, Ball Shape, 1/8 in. (800-8019)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (902-1250)
- OSG Carbide Bur, Ball Shape, 1/8 in. (808-1250)
- OSG Carbide Bur, Pointed Tree, 1/2 in. (804-5000)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9014-30)
- OSG Carbide Bur, SA-16 Trade, 3/4" Cutter dia. (801-7500-EC)
- DRILL AMERICA 3/4"x1-1/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF14)
- Osg Carbide Burs