Shop All Carbide Burs
Osg
Carbide Bur, Ball Shape, 1/8 in.
Mfr # 808-1250
Zoro # G9316641
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 1/8"
- Length of Cut 1/8 in
- Trade Number SD-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 808-1250
- Zoro # G9316641
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/8 in |
Head Length | 1/8 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-11 |
Item | Ball Bur SD |
Type | Carbide |
Application | For Grinding On A Wide Variety of Materials |
Shank Material | Carbide |
Max. RPM | 80,000 |
List Number | 808 |
Head Shape | Ball |
Head Material | Carbide |
Number of Ends | Single End |
Abrading Application | Grinding on a Wide Variety of Materials |
Max. Speed | 80,000 RPM |
Coating | Bright (Uncoated) |
Cut Type | Double |
Operating Speed - Maximum | 80,000 RPM |
Description
Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/8 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-11, Head Shape Ball, Operating Speed - Maximum 80,000 RPM, List Number 808, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 40, 1-1/2" W, 30" L, Aluminum Oxide, 40 Grit, AO/X GP (702430003)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 120Z (50926)
- METABO Cutting Wheel 4-1/2" x 1/16 x 7/8 - CA46U M-Calibur T1 (US616285000)
- MIRKA PSA, Vacuum Disc, 5", 5H, P150, PK100 (23-321-150)
- OSG Carbide Bur, Ball Shape, 1/2 in. (888-5000)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (867-3750)
- OSG Carbide Bur, Egg, 3/16 in. (820-0006)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (815-0002)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (868-3750-60)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (968-5000-60)
- COBRA CARBIDE Carbide Burr, Double Cut Shape B, SB-43, 1/8 (10223)
- Osg Carbide Burs