Shop All Carbide Burs
Osg
Carbide Bur, Ball Shape, 1/8 in.
Mfr # 800-8019
Zoro # G2768949
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 1/8"
- Length of Cut 1/8 in
- Trade Number SD-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 800-8019
- Zoro # G2768949
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 1/8 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-42 |
Item | Ball Bur SD |
Shank Material | Carbide |
Max. RPM | 80,000 |
Application | For Grinding On A Wide Variety of Materials |
Type | Carbide |
List Number | 800 |
Abrading Application | Grinding on a Wide Variety of Materials |
Head Material | Carbide |
Cut Type | Double |
Coating | Bright (Uncoated) |
Number of Ends | Single End |
Head Shape | Ball |
Max. Speed | 80,000 RPM |
Operating Speed - Maximum | 80,000 RPM |
Description
Ball Bur SD, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-42, Head Shape Ball, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 7/8'' TC 4-PLY PINK 600 GRIT (PUMICE) 3/32'' 6/BX (1265)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 80 Grit, Medium, Zirconia, ZK713X (246105)
- NAMPOWER BRUSH NAMPOWER ADT501880 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 80 Grit (ADT501880)
- BRUSH RESEARCH MANUFACTURING BDM806, 8" Dia. Crimped Wire Wheel Brush, .006 CS, 2" Arbor Hole, 1.500" Trim, .500" Face Width (BDM806)
- OSG Carbide Bur, Ball Shape, 1/8 in. (900-9019)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (806-2362)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (867-5000-60)
- OSG Carbide Bur, Cylinder, 1 in. (801-1000-EC)
- OSG Carbide Bur, 10 deg. Inverted Ang, 3/16 in (920-0010)
- OSG Carbide Bur, Cylinder, 1/2 in. (881-5000)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/2 (M40529)
- Osg Carbide Burs