Shop All Carbide Burs
Osg
Carbide Bur, Ball Shape, 1/4 in.
Mfr # 808-2500
Zoro # G9316693
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 1/4"
- Length of Cut 1/4 in
- Trade Number SD-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 808-2500
- Zoro # G9316693
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 1/4 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-1 |
Max. RPM | 70,000 |
Application | For Grinding On A Wide Variety of Materials |
Shank Material | Carbide |
Item | Ball Bur SD |
Type | Carbide |
List Number | 808 |
Coating | Bright (Uncoated) |
Cut Type | Double |
Abrading Application | Grinding on a Wide Variety of Materials |
Max. Speed | 70,000 RPM |
Head Material | Carbide |
Number of Ends | Single End |
Head Shape | Ball |
Operating Speed - Maximum | 70,000 RPM |
Description
Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-1, Head Shape Ball, Operating Speed - Maximum 70,000 RPM, List Number 808, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" x M10-1.25 HP .020 Carbon Knot Wire Cup Brush (DW4915)
- NORTON ABRASIVES Unified Wheel, 2in dia.x1/4inWx1/4in (66254433504)
- WEILER 9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58324)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 36GR0 (04D203)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (815-0003)
- OSG Carbide Bur, 25mm Cut Dia., RH Cut (801-1000-60)
- OSG Carbide Bur, Cylinder, 3/8 in. (801-3750)
- OSG Carbide Bur, Cylinder, 5/8 in. (901-6250)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (807-3750)
- OSG Carbide Bur, Cylinder, 1/4 in. (901-2500)
- OSG Carbide Bur, Flame, 5/16 in. (851-3125)
- Osg Carbide Burs