Shop All Carbide Burs
Osg
Carbide Bur, Ball Shape, 1/2 in.
Mfr # 908-5000
Zoro # G9317165
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 1/2"
- Length of Cut 1/2 in
- Trade Number SD-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 908-5000
- Zoro # G9317165
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-5 |
Shank Material | Hardened Steel |
Max. RPM | 50,000 |
Type | Carbide |
Item | Ball Bur SD |
Application | For Grinding On A Wide Variety of Materials |
List Number | 908 |
Head Material | Carbide |
Cut Type | Single |
Coating | Bright (Uncoated) |
Number of Ends | Single End |
Max. Speed | 50,000 RPM |
Abrading Application | Grinding on a Wide Variety of Materials |
Head Shape | Ball |
Operating Speed - Maximum | 50,000 RPM |
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-5, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, List Number 908, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002214000)
- LANSKY Lansky LSAPS Super Hard Arkansas Pocket Stone (LSAPS)
- WEILER 1/2" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21074V)
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (07660787943)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (867-3750)
- OSG Carbide Bur, Pointed Tree, 1/2 in. (804-5000)
- OSG Carbide Bur, Cylindrical Ball Nose, 5/8 in (882-6250)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (803-3750)
- OSG Carbide Bur, SA-3 Trade, 9mm Cutter dia. (901-3750-60-EC)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (903-3750)
- CLE-LINE Carbide Bur, 1855 8PC Single-Cut Spiral Bur Set , 1/2"x1/4" Hardened Steel Shank (C17763)
- Osg Carbide Burs