Shop All Carbide Burs
Osg
Carbide Bur, Ball Shape, 1/2 in.
Mfr # 888-5000
Zoro # G9318924
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 1/2"
- Length of Cut 1/2 in
- Trade Number SD-5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 888-5000
- Zoro # G9318924
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-5A |
Item | Ball Bur SD |
Application | For Grinding On A Wide Variety of Materials |
Max. RPM | 50,000 |
Shank Material | Hardened Steel |
Type | Carbide |
List Number | 888 |
Abrading Application | Grinding on a Wide Variety of Materials |
Cut Type | Aluminum |
Head Material | Carbide |
Number of Ends | Single End |
Coating | Bright (Uncoated) |
Head Shape | Ball |
Max. Speed | 50,000 RPM |
Operating Speed - Maximum | 50,000 RPM |
Description
Ball Bur SD, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-5A, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, List Number 888, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 4-1/2 in. x 36 Grit, 13000 RPM (98900)
- COBRA CARBIDE Carbide Burr, Double Cut Shape C, SC-42, 1/8 (10399)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10825AF)
- PFERD 3/8" x 5/8" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 150 Grit (46045)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (804-5000-60)
- OSG Carbide Bur, Flame, 1/2 in. (885-5000)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (863-3750-60)
- OSG Carbide Bur, 90 deg. Cone, 1/2 in. (949-5000)
- OSG Carbide Bur, Cylinder, 9 in. (861-3750-60)
- OSG Carbide Bur, Pointed Tree, 1/8 in. (800-8005)
- DRILL AMERICA 3/4"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB16)
- Osg Carbide Burs