Shop All Carbide Burs
Osg
Carbide Bur, Ball Shape, 1/2 in.
Mfr # 808-5000
Zoro # G9316745
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 1/2"
- Length of Cut 1/2 in
- Trade Number SD-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 808-5000
- Zoro # G9316745
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-5 |
Shank Material | Hardened Steel |
Item | Ball Bur SD |
Type | Carbide |
Max. RPM | 50,000 |
Application | For Grinding On A Wide Variety of Materials |
List Number | 808 |
Number of Ends | Single End |
Cut Type | Double |
Max. Speed | 50,000 RPM |
Head Material | Carbide |
Head Shape | Ball |
Abrading Application | Grinding on a Wide Variety of Materials |
Coating | Bright (Uncoated) |
Operating Speed - Maximum | 50,000 RPM |
Description
Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-5, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, List Number 808, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 8x3/4x3/4in (61463610280)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000751)
- WEILER Roughneck Jr. 5" Root Pass Weld Cleaning Brush, .020 Wire, 5/8"-11 UNC (8806)
- DIAMABRUSH Mastic Abrasive Pad, 18 in. dia. (921801201)
- OSG Carbide Bur, Cylinder, 1/2 in. (861-5000)
- OSG Carbide Bur, Egg, 1/4 in. (815-0008)
- OSG Carbide Bur, Cylinder, 1/8 in. (901-1250)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (820-0005)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (815-0003)
- OSG Carbide Bur, SA-5F Trade, 12mm Cutter dia. (901-5001-60-EC)
- DRILLCO SL-1NF, SOLID CARB BUR ALU CUT - MAGNUM (7LAL116)
- Osg Carbide Burs