Shop All Carbide Burs
Osg
Carbide Bur, Ball Shape, 1 in.
Mfr # 908-1000
Zoro # G9317052
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 1"
- Length of Cut 1 in
- Trade Number SD-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 908-1000
- Zoro # G9317052
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-9 |
Max. RPM | 90,000 |
Item | Ball Bur SD |
Shank Material | Hardened Steel |
Type | Carbide |
Application | For Grinding On A Wide Variety of Materials |
List Number | 908 |
Coating | Bright (Uncoated) |
Abrading Application | Grinding on a Wide Variety of Materials |
Head Shape | Ball |
Max. Speed | 90,000 RPM |
Cut Type | Single |
Head Material | Carbide |
Number of Ends | Single End |
Operating Speed - Maximum | 25,000 RPM |
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-9, Head Shape Ball, Operating Speed - Maximum 25,000 RPM, List Number 908, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cylinder, 15/16in., Double Cut (10628)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (11263)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P180G, AlO (66261131494)
- MIRKA Sanding Sheet, 9X11", P120, PK50 (23-104-120)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (803-2500)
- OSG Carbide Bur, Egg, 1/8 in. (800-8010)
- OSG Carbide Bur, Ball Shape, 3/8 in. (868-3750)
- OSG Carbide Bur, SA-16 Trade, 3/4" Cutter dia. (801-7500-EC)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (803-3750)
- OSG Carbide Bur, Cylinder, 3/16 in. (820-0011)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-4, 1/2 (11283)
- Osg Carbide Burs