Shop All Carbide Burs
Osg
Carbide Bur, 9mm Cut Dia., RH Cut
Mfr # 962-3750-60
Zoro # G9318111
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 9.00mm
- Length of Cut 19.00mm
- Trade Number SC-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 962-3750-60
- Zoro # G9318111
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 9.00mm |
Length of Cut | 19.00mm |
Overall Length | 152 mm |
Shank Size | 6" |
Head Dia. | 9 mm |
Shank Dia. | 6 mm |
Head Length | 19 mm |
Description
Cylinder Bur SC, End Type Radius, Cut Type Single, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 19 mm, Included Angle Not Applicable, Overall Length 152 mm, Trade Number SC-3L6, Head Shape Cylinder, Operating Speed - Maximum 63,000 RPM, List Number 962, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO CR-2 Standard Tapered Type Mandrel for Cartridge Roll (CR-2)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 3in (60440305088)
- OSBORN Knot Wire Wheel Brush, 4", 0002635900 (0002635900)
- VSM Abrasive Belt, 220 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (215589)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (820-0005)
- OSG Carbide Bur, Ball Shape, 3/8 in. (968-3750)
- OSG Carbide Bur, SA-16 Trade, 3/4" Cutter dia. (801-7500-EC)
- OSG Carbide Bur, Cylinder, 1/2 in. (881-5000)
- OSG Carbide Bur, Ball Shape, 1/2 in. (868-5000)
- OSG Carbide Bur, Cylinder, 1/2 in. (901-5001)
- COBRA CARBIDE Carbide Burr, Sngle Cut Shape L Included Angle 14° Reg. Lgth, SL-2, 5/16 (11263)
- Osg Carbide Burs