Shop All Carbide Burs
Osg
Carbide Bur, 9mm Cut Dia., RH Cut
Mfr # 867-3750-60
Zoro # G9318197
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 14 Degrees Included Angle
- Cutter Dia. 9.00mm
- Length of Cut 26.00mm
- Trade Number SL-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 867-3750-60
- Zoro # G9318197
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 9.00mm |
Length of Cut | 26.00mm |
Overall Length | 152 mm |
Shank Size | 6" |
Shank Dia. | 6 mm |
Head Dia. | 9 mm |
Head Length | 26 mm |
Description
Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 26 mm, Included Angle 14 Degrees , Overall Length 152 mm, Trade Number SL-3L6, Head Shape Cone, Operating Speed - Maximum 63,000 RPM, List Number 867, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4954)
- MIRKA Mesh Grip, Disc, 5", P800 Grit, PK50 (AC-232-800)
- PFERD 4" PSF Crimped Wheel - Narrow Face - .014 CS Wire, 5/8-11 Thread (764145)
- NORTON CO 4" x 24" ProSand BlueFire Portable Sanding Belt 36-Grit, PK 2 (05474)
- OSG Carbide Bur, Cylinder, 1/8 in. (901-1250)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/16in (802-1875)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (851-5000-60)
- OSG Carbide Bur, 60 deg. Included Angle, 1/8in (900-9015)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (903-5000)
- OSG Carbide Bur, SC-5L6 Trade, 12mm Cutter dia (962-5000-60)
- KODIAK CUTTING TOOLS SB-5 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5423209)
- Osg Carbide Burs