Shop All Carbide Burs
Osg
Carbide Bur, 9mm Cut Dia., RH Cut
Mfr # 863-3750-60
Zoro # G9318023
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 9.00mm
- Length of Cut 19.00mm
- Trade Number SF-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 863-3750-60
- Zoro # G9318023
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 9.00mm |
Length of Cut | 19.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 6 mm |
Head Dia. | 9 mm |
Shank Length | 6 in |
Head Length | 19 mm |
Description
Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 19 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SF-3L6, Head Shape Tree, Shank Length 6 in, Operating Speed - Maximum 70,000 RPM, List Number 863, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Ceramic, 1x48", PK10, Coated, 1" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (307839)
- DIAMABRUSH Mastic Abrasive Pad, 20 in. dia. (922001201)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (61500126349)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (802-5000)
- OSG Carbide Bur, Cylinder, 3/16 in. (820-0011)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (903-3750)
- OSG Carbide Bur, Round Nose Tree, 3/4 in. (903-7501)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8002-30)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (802-1250-60)
- DRILLCO SG-13, SOLID CARBIDE BUR DBL CUT -7000G (7G132ADC)
- Osg Carbide Burs