Shop All Carbide Burs
Osg
Carbide Bur, 9mm Cut Dia., RH Cut
Mfr # 803-3750-60
Zoro # G9315004
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 9.00mm
- Length of Cut 19.00mm
- Trade Number SF-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 803-3750-60
- Zoro # G9315004
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 9.00mm |
Length of Cut | 19.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 6 mm |
Head Dia. | 9 mm |
Head Length | 19 mm |
Description
Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 19 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SF-3, Head Shape Tree, Operating Speed - Maximum 63,000 RPM, List Number 803, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Scuff Pad, 6"x9", Very Fine P360, PK20 (18-111-447)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-316)
- PFERD 5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit (45765)
- FLEX-HONE TOOL BC7812 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC7812)
- OSG Carbide Bur, Egg, 3/16 in. (820-0006)
- OSG Carbide Bur, Cylinder, 1/2 in. (901-5001)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2500)
- OSG Carbide Bur, 25mm Cut Dia., RH Cut (801-1000-60)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (815-0009)
- OSG Carbide Bur, 90 deg. Cone, 1/2 in. (949-5000)
- COBRA CARBIDE Carbide Burr, Single Cut Shape F Regular Length, SF-15, 3/4 (10907)
- Osg Carbide Burs