Shop All Carbide Burs
Osg
Carbide Bur, 90 deg. Cone, 3/8 in.
Mfr # 849-3750
Zoro # G9316842
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 90 Degrees Cone
- Cutter Dia. 3/8"
- Trade Number SK-3
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 849-3750
- Zoro # G9316842
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Details
Cutting Edge Type | Right Hand |
Shape | 90 Degrees Cone |
Trade Number | SK-3 |
Angle | 90 Degrees |
Type | Carbide |
Item | Cone Bur |
Application | For Grinding On A Wide Variety of Materials |
Max. RPM | 63,000 |
Shank Material | Hardened Steel |
List Number | 849 |
Max. Speed | 63,000 RPM |
Cut Type | Double |
Coating | Bright (Uncoated) |
Head Material | Carbide |
Abrading Application | Grinding on a Wide Variety of Materials |
Included Angle | 90 Degrees |
Operating Speed - Maximum | 63,000 RPM |
Head Shape | Cone |
End Type | Pointed |
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Included Angle 90 Degrees , Overall Length 2 in, Trade Number SK-3, Head Shape Cone, Operating Speed - Maximum 63,000 RPM, List Number 849, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE ABRASIVE PRODUCTS Econoline Seamless Rubber Gloves (412402)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 168", PK10, Coated, 4" W, 168" L, 80 Grit, Medium, Silicon Carbide (110437)
- WALTER SURFACE TECHNOLOGIES Finishing Disc, T27s, 5"x5/8-11" (15I503)
- CONTINENTAL ABRASIVES 6" 220 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN220)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9015-30)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (967-3750)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- OSG Carbide Bur, 8 deg. Included Angle, 1/8 in (800-8017)
- OSG Carbide Bur, Cylinder, 1/4 in. (915-0001)
- OSG Carbide Bur, SA-5F Trade, 12mm Cutter dia. (801-5001-60-EC)
- DYNABRADE Carbide Bur, 1/8"dia., SA-43, D/Ccyl (93339)
- Osg Carbide Burs