Shop All Carbide Burs
Osg
Carbide Bur, 90 deg. Cone, 1/2 in.
Mfr # 949-5000
Zoro # G9317287
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 90 Degrees Cone
- Cutter Dia. 1/2"
- Trade Number SK-5
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 949-5000
- Zoro # G9317287
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Details
Cutting Edge Type | Right Hand |
Shape | 90 Degrees Cone |
Trade Number | SK-5 |
Angle | 90 Degrees |
Shank Material | Hardened Steel |
Type | Carbide |
Max. RPM | 50,000 |
Item | Cone Bur |
Application | For Grinding On A Wide Variety of Materials |
List Number | 949 |
Coating | Bright (Uncoated) |
Abrading Application | Grinding on a Wide Variety of Materials |
Max. Speed | 50,000 RPM |
Head Material | Carbide |
Included Angle | 90 Degrees |
Cut Type | Single |
Operating Speed - Maximum | 50,000 RPM |
End Type | Pointed |
Head Shape | Cone |
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Included Angle 90 Degrees , Overall Length 2 in, Trade Number SK-5, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 949, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x .040" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63541)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440305518)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (20130)
- MIRKA Gold 4.5"X30' Psa P180 (23-573-180)
- OSG Carbide Bur, 11mm Cut Dia., RH Cut (902-4375-60)
- OSG Carbide Bur, Cylinder, 5/16 in. (901-3125)
- OSG Carbide Bur, 25mm Cut Dia., RH Cut (801-1000-60)
- OSG Carbide Bur, SE-41 Trade, 3mm Cutter dia. (900-9010-30)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (807-5000-60)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (867-5000)
- DRILLCO SA-5L6, SOLID CARBIDE BUR DBL CUT -7000AX (7AX132DC)
- Osg Carbide Burs