Shop All Carbide Burs
Osg
Carbide Bur, 90 deg. Cone, 1 in.
Mfr # 849-1000
Zoro # G9316815
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 90 Degrees Cone
- Cutter Dia. 1"
- Trade Number SK-9
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 849-1000
- Zoro # G9316815
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1" |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1 in |
Shank Dia. | 1/4 in |
Details
Cutting Edge Type | Right Hand |
Shape | 90 Degrees Cone |
Trade Number | SK-9 |
Angle | 90 Degrees |
Shank Material | Hardened Steel |
Item | Cone Bur |
Max. RPM | 90,000 |
Type | Carbide |
Application | For Grinding On A Wide Variety of Materials |
List Number | 849 |
Max. Speed | 90,000 RPM |
Cut Type | Double |
Included Angle | 90 Degrees |
Coating | Bright (Uncoated) |
Head Material | Carbide |
Abrading Application | Grinding on a Wide Variety of Materials |
Head Shape | Cone |
End Type | Pointed |
Operating Speed - Maximum | 25,000 RPM |
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1 in, Included Angle 90 Degrees , Overall Length 2 in, Trade Number SK-9, Head Shape Cone, Operating Speed - Maximum 25,000 RPM, List Number 849, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS SL-3 3/8 14 DEGREE INCLUDED SOLID CARBIDE DOUBLE CUT BURR (CB-SL-3-D)
- ZORO SELECT Carbide Bur, End Cut, 3/32 (19D816)
- NORTON ABRASIVES Flap Disc, 4 In x 40 Grit, 5/8 (66623399050)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 2in, Blaze (77696090159)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8002-30)
- OSG Carbide Bur, 25mm Cut Dia., RH Cut (801-1000-60)
- OSG Carbide Bur, Flame, 1/2 in. (885-5000)
- OSG Carbide Bur, Flame, 5/16 in. (851-3125)
- OSG Carbide Bur, Round Nose Tree, 3/4 in. (803-7500)
- OSG Carbide Bur, Ball Shape, 3/8 in. (968-3750)
- OSG Carbide Bur, 19mm Cut Dia., RH Cut (803-7500-60)
- Osg Carbide Burs