Shop All Carbide Burs
Osg
Carbide Bur, 8mm Cut Dia., RH Cut
Mfr # 851-3125-60
Zoro # G9317472
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Flame
- Cutter Dia. 8.00mm
- Length of Cut 19.00mm
- Trade Number SH-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 851-3125-60
- Zoro # G9317472
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 8.00mm |
Length of Cut | 19.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 6 mm |
Head Dia. | 8 mm |
Head Length | 19 mm |
Details
Cutting Edge Type | Right Hand |
Shape | Flame |
Trade Number | SH-2 |
Shank Material | Hardened Steel |
Item | Flame Bur SH |
Max. RPM | 65,000 |
Application | For Grinding On A Wide Variety of Materials |
Type | Carbide |
List Number | 851 |
Head Shape | Flame |
Coating | Bright (Uncoated) |
Head Material | Carbide |
Number of Ends | Single End |
Abrading Application | Grinding on a Wide Variety of Materials |
Cut Type | Double |
Max. Speed | 65,000 RPM |
Operating Speed - Maximum | 65,000 RPM |
Description
Flame Bur SH, Cut Type Double, Shank Dia. 6 mm, Head Dia. 8 mm, Head Length 19 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SH-2, Head Shape Flame, Operating Speed - Maximum 65,000 RPM, List Number 851, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W220 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/4" Shank (36311)
- REX CUT Aluminator Grinding Disc 5 X 7/8 T27 Aluminator Grind A36 (770002)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8927FH)
- NORTON ABRASIVES CutOff Wheel, Gemini, 16"x5/32"x1", 3820rpm (66253410183)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (820-0005)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9014-30)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (815-0002)
- OSG Carbide Bur, Cylindrical Ball Nose, 5/32in (920-0002)
- OSG Carbide Bur, Ball Shape, 3/32 in. (900-9018)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (808-3125-60)
- MASTERCUT TOOL 11700 1/2x1x1/4x2-3/4 Pointed Tree Doublecut (SG-5DC)
- Osg Carbide Burs