Shop All Carbide Burs
Osg
Carbide Bur, 8mm Cut Dia., RH Cut
Mfr # 808-3125-60
Zoro # G9316711
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 8.00mm
- Trade Number SD-2
- Overall Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 808-3125-60
- Zoro # G9316711
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 8.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 6 mm |
Head Dia. | 8 mm |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-2 |
Type | Carbide |
Max. RPM | 65,000 |
Item | Ball Bur SD |
Shank Material | Hardened Steel |
Application | For Grinding On A Wide Variety of Materials |
List Number | 808 |
Cut Type | Double |
Head Shape | Ball |
Head Material | Carbide |
Max. Speed | 65,000 RPM |
Coating | Bright (Uncoated) |
Abrading Application | Grinding on a Wide Variety of Materials |
Number of Ends | Single End |
Operating Speed - Maximum | 65,000 RPM |
Description
Ball Bur SD, Cut Type Double, Shank Dia. 6 mm, Head Dia. 8 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SD-2, Head Shape Ball, Operating Speed - Maximum 65,000 RPM, List Number 808, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100126997)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/4 Shank (310-002062C)
- DYNABRADE Mini-Dynorbital Disc Pad, 1-1/4" dia. (54095)
- 3M Sanding Sponge, 4-1/2" x 5-1/2", PK120 (02606)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (867-3750-60)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (815-0003)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (883-2500)
- OSG Carbide Bur, 11mm Cut Dia., RH Cut (902-4375-60)
- OSG Carbide Bur, Egg, 1/4 in. (915-0008)
- MASTERCUT TOOL 04500 1/8x9/16x1/8x1-1/2 Radius Cylinder Doublecut (SC-42DC)
- Osg Carbide Burs