Shop All Carbide Burs
Osg
Carbide Bur, 7 deg. Included Angle, 1/8 in
Mfr # 900-9013
Zoro # G2768608
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 7 Degrees Included Angle
- Cutter Dia. 1/8"
- Length of Cut 5/8 in
- Trade Number SM-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 900-9013
- Zoro # G2768608
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 5/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 5/8 in |
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 5/8 in, Included Angle 7 Degrees , Overall Length 1 1/2 in, Trade Number SM-43, Head Shape Cone, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 180, Coated, 2" W, 72" L, 180 Grit, Aluminum Oxide, Premium, Brown (70350PM)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66254461155)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD505P)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 24 Grit (40697)
- OSG Carbide Bur, 7 deg. Included Angle, 1/8 in (800-8013)
- OSG Carbide Bur, 60 deg. Included Angle, 1/8in (900-9015)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (803-2362)
- OSG Carbide Bur, Cylinder, 3/32 in. (800-8001)
- OSG Carbide Bur, Ball Shape, 3/8 in. (888-3750)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8019-30)
- OSG Carbide Bur, Egg, 1/4 in. (915-0008)
- Osg Carbide Burs