Shop All Carbide Burs
Osg
Carbide Bur, 6mm Cut Dia., RH Cut
Mfr # 907-2362
Zoro # G9316921
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 14 Degrees Included Angle
- Cutter Dia. 6.00mm
- Length of Cut 16.00mm
- Trade Number SL-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 907-2362
- Zoro # G9316921
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 6.00mm |
Length of Cut | 16.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Head Dia. | 6 mm |
Shank Dia. | 6 mm |
Head Length | 16 mm |
Description
Cone Bur, End Type Radius, Cut Type Single, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 16 mm, Included Angle 14 Degrees , Overall Length 50 mm, Trade Number SL-1, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 907, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Grinding/Polishing Flap Disc, 7", 60G (DCX070060B01F)
- CGW ABRASIVES Backup Pad, 7x5/8-11, Med (48222)
- VSM Abrasive Belt, 36 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 36 Grit, Very Coarse, Aluminum Oxide (206481)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 180G (63087)
- OSG Carbide Bur, Cylinder, 1 in. (901-1000)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- OSG Carbide Bur, Egg, 1/4 in. (915-0008)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0002-30)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (850-1000)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (967-3750)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank (DULSL7)
- Osg Carbide Burs