Shop All Carbide Burs
Osg
Carbide Bur, 6mm Cut Dia., RH Cut
Mfr # 806-2362
Zoro # G9316027
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Egg
- Cutter Dia. 6.00mm
- Length of Cut 9.00mm
- Trade Number SE-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 806-2362
- Zoro # G9316027
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 6.00mm |
Length of Cut | 9.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 1/4 in |
Head Dia. | 6 mm |
Head Length | 9 mm |
Description
Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 6 mm, Head Length 9 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SE-1, Head Shape Oval, Operating Speed - Maximum 70,000 RPM, List Number 806, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-6070607H)
- SURTEK Wood Sandpaper Cabinet Paper Grit 100 (LMC100)
- DEWALT 12" x 1/8" x 20mm metal cutting blade (DW8023)
- BOSCH Metal and SS Thin Cutting T27 (TCWX27S500)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (915-0003-30)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (867-3750-60)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (800-8004)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (920-0005)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8002-30)
- OSG Carbide Bur, Cylindrical Ball Nose, 5/8 in (882-6250)
- M.A. FORD Carbide Bur, 1/4 (48250027)
- Osg Carbide Burs