Shop All Carbide Burs
Osg
Carbide Bur, 60 deg. Cone, 3/4 in.
Mfr # 950-7500
Zoro # G9317743
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 60 Degrees Cone
- Cutter Dia. 3/4"
- Trade Number SJ-7
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 950-7500
- Zoro # G9317743
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4" |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/4 in |
Details
Cutting Edge Type | Right Hand |
Shape | 60 Degrees Cone |
Trade Number | SJ-7 |
Max. RPM | 30,000 |
Shank Material | Hardened Steel |
Item | Cone Bur |
Application | For Grinding On A Wide Variety of Materials |
Type | Carbide |
List Number | 950 |
Max. Speed | 30,000 RPM |
Head Material | Carbide |
Included Angle | 60 Degrees |
Abrading Application | Grinding on a Wide Variety of Materials |
Cut Type | Single |
Coating | Bright (Uncoated) |
End Type | Pointed |
Head Shape | Cone |
Operating Speed - Maximum | 30,000 RPM |
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/4 in, Included Angle 60 Degrees , Overall Length 2 in, Trade Number SJ-7, Head Shape Cone, Operating Speed - Maximum 30,000 RPM, List Number 950, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 95011 Spiracool™ Backing Pads for Resin Fiber Discs, 4-1/2" Medium x 5/8", 1-Pack (95011)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P100G, AlO (66261131497)
- UNITED ABRASIVES/SAIT Grinding Wheel, T-27, 6x1/4x7/8, A24R, PK25, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size (20079)
- TANIS BRUSH Brush, Abrasive, Twisted, .215" dia., SC (31090)
- OSG Carbide Bur, Cylindrical Ball Nose, 5/32in (920-0002)
- OSG Carbide Bur, 2-1/2mm Cut Dia., RH Cut (900-9018-30)
- OSG Carbide Bur, 19mm Cut Dia., RH Cut (949-7500-60)
- OSG Carbide Bur, Egg, 1/8 in. (800-8010)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (867-3750)
- OSG Carbide Bur, 7 deg. Included Angle, 1/8 in (900-9013)
- OSG Carbide Bur, Egg, 3/16 in. (820-0006)
- Osg Carbide Burs