Shop All Carbide Burs
Osg
Carbide Bur, 60 deg. Cone, 1 in.
Mfr # 950-1000
Zoro # G9317655
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 60 Degrees Cone
- Cutter Dia. 1"
- Trade Number SJ-9
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 950-1000
- Zoro # G9317655
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1" |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1 in |
Shank Dia. | 1/4 in |
Details
Cutting Edge Type | Right Hand |
Shape | 60 Degrees Cone |
Trade Number | SJ-9 |
Angle | 60 Degrees |
Type | Carbide |
Max. RPM | 90,000 |
Item | Cone Bur |
Application | For Grinding On A Wide Variety of Materials |
Shank Material | Hardened Steel |
List Number | 950 |
Coating | Bright (Uncoated) |
Head Material | Carbide |
Abrading Application | Grinding on a Wide Variety of Materials |
Cut Type | Single |
Included Angle | 60 Degrees |
Max. Speed | 90,000 RPM |
End Type | Pointed |
Head Shape | Cone |
Operating Speed - Maximum | 25,000 RPM |
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1 in, Included Angle 60 Degrees , Overall Length 2 in, Trade Number SJ-9, Head Shape Cone, Operating Speed - Maximum 25,000 RPM, List Number 950, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Abrasive Cut-Off Wheel, 4-1/2" dia. (2044467)
- 3M Utility Cloth Roll, 1"x50yd, P320 Grit, PK5 (7000118506)
- MIRKA PSA Disc, 5", P500, PK100 (23-332-500)
- WEILER Disc Nut for Resin Fiber Disc and AL-tra CUT Disc 5/8"-11 UNC Nut (59604)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (850-1000)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (920-0005)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (808-3125-60)
- OSG Carbide Bur, 19mm Cut Dia., RH Cut (803-7500-60)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (815-0009)
- OSG Carbide Bur, Cylinder, 1/4 in. (915-0001)
- ZORO SELECT Carbide Bur, Flame, 1/2 In, 1/4 Shank (310-002730)
- Osg Carbide Burs