Shop All Carbide Burs
Osg
Carbide Bur, 60 deg. Cone, 1 in.
Mfr # 850-1000
Zoro # G9317357
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 60 Degrees Cone
- Cutter Dia. 1"
- Trade Number SJ-9
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 850-1000
- Zoro # G9317357
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1" |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1 in |
Details
Cutting Edge Type | Right Hand |
Shape | 60 Degrees Cone |
Trade Number | SJ-9 |
Angle | 60 Degrees |
Shank Material | Hardened Steel |
Item | Cone Bur |
Application | For Grinding On A Wide Variety of Materials |
Max. RPM | 90,000 |
Type | Carbide |
List Number | 850 |
Abrading Application | Grinding on a Wide Variety of Materials |
Max. Speed | 90,000 RPM |
Cut Type | Double |
Coating | Bright (Uncoated) |
Included Angle | 60 Degrees |
Head Material | Carbide |
Operating Speed - Maximum | 25,000 RPM |
End Type | Pointed |
Head Shape | Cone |
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1 in, Included Angle 60 Degrees , Overall Length 2 in, Trade Number SJ-9, Head Shape Cone, Operating Speed - Maximum 25,000 RPM, List Number 850, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20161)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 5" (93398)
- MIRKA Gold 8" Psa P220 W (23-352-220)
- SMITHS Diamond/Arkansas Stone Precision Sharpening System (50591)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (950-1000)
- OSG Carbide Bur, Pointed Tree, 5/8 in. (804-6250)
- OSG Carbide Bur, 19mm Cut Dia., RH Cut (949-7500-60)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (802-1250-60)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (882-3750)
- OSG Carbide Bur, Cylinder, 3/16 in. (820-0011)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- Osg Carbide Burs