Shop All Carbide Burs
Osg
Carbide Bur, 5mm Cut Dia., RH Cut
Mfr # 820-0002-30
Zoro # G9319091
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 5.00mm
- Length of Cut 12.00mm
- Trade Number SC-52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 820-0002-30
- Zoro # G9319091
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5.00mm |
Length of Cut | 12.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 3 mm |
Head Dia. | 5 mm |
Head Length | 12 mm |
Description
Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 5 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SC-52, Head Shape Cylinder, Operating Speed - Maximum 75,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Crs, TS (7010364510)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine (6300802053)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P280G, AlO (66261131474)
- BRUSH RESEARCH MANUFACTURING BSTCM11520, 4.500" Dia. Stinger Bead Wheel, .020 CS, 5/8"-11 AH, .812" Trim, .187" Face Width (BSTCM11520)
- OSG Carbide Bur, Cylinder, 3/8 in. (801-3750)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (862-3750)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (802-5000)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (803-5000-60)
- OSG Carbide Bur, 16mm Cut Dia., RH Cut (804-6250-60)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/4 Shank (310-001137C)
- Osg Carbide Burs