Shop All Carbide Burs
Osg
Carbide Bur, 3mm Cut Dia., RH Cut
Mfr # 900-9015-30
Zoro # G2768398
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 60 Degrees Included Angle
- Cutter Dia. 3.00mm
- Length of Cut 2-1/2 in
- Trade Number SJ-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 900-9015-30
- Zoro # G2768398
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 2-1/2 in |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 3 mm |
Head Dia. | 3 mm |
Head Length | 2 1/2 mm |
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 2 1/2 mm, Included Angle 60 Degrees , Overall Length 50 mm, Trade Number SJ-42, Head Shape Cone, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45014)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel, Max. RPM: 6, 500 RPM (66254443301)
- SPECIALTY DIAMOND 80 Grit Replacement Diamond Grinding Wheel For 350X, 500X, and 750X Drill Doctors (DD80)
- MARCO 1" Aluminum Nozzle Holder - 1-1/4" NPS (10NHA2)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (887-5000)
- OSG Carbide Bur, Cylinder, 1/4 in. (901-2500)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (807-5000)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (900-9012)
- OSG Carbide Bur, Inverted Taper, 3/4 in. (852-7500)
- DRILL AMERICA 1"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA9)
- Osg Carbide Burs