Shop All Carbide Burs
Osg
Carbide Bur, 3mm Cut Dia., RH Cut
Mfr # 802-1250-60
Zoro # G9314794
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 3.00mm
- Length of Cut 12.00mm
- Trade Number SC-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 802-1250-60
- Zoro # G9314794
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 12.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 1/4 in |
Head Dia. | 3 mm |
Head Length | 12 mm |
Description
Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SC-11, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 802, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Belt, 2" W, 72" L, Very Fine (78082)
- UNITED ABRASIVES/SAIT SAIT 28103 Green Silicon Carbide Bench Wheel (Grade GC60) 6" x 1" x 1", 1-Pack (28103)
- S & H INDUSTRIES BLASTER SPOT ECONOMY - ALLSOURCE (AC4001344)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 5" Medium (120-150 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105607)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (850-1000)
- OSG Carbide Bur, Cylinder, 1/8 in. (800-8003)
- OSG Carbide Bur, Cylinder, 9 in. (861-3750-60)
- OSG Carbide Bur, Ball Shape, 1/2 in. (868-5000)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (882-3750)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (803-5000-60)
- MASTERCUT TOOL M07701 16x14x6x59 Ball Singlecut (SD-6MMSC)
- Osg Carbide Burs