Shop All Carbide Burs
Osg
Carbide Bur, 3mm Cut Dia., RH Cut
Mfr # 800-8013-30
Zoro # G2768809
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 7 Degrees Included Angle
- Cutter Dia. 3.00mm
- Length of Cut 16.00mm
- Trade Number SM-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 800-8013-30
- Zoro # G2768809
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 16.00mm |
Overall Length | 38 mm |
Shank Size | 3" |
Head Dia. | 3 mm |
Shank Dia. | 3 mm |
Head Length | 16 mm |
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 16 mm, Included Angle 7 Degrees , Overall Length 38 mm, Trade Number SM-43, Head Shape Cone, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 6in PSA Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing, 10,000 RPM (6636)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK50 (66261101150)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838882)
- WESTWARD Double Spiral Tube Brush, 0.008"Wire, PK10 (88400)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (802-1250-60)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0005-30)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (850-1000)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (852-2500)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (902-1250)
- OSG Carbide Bur, Cylinder, 1 in. (801-1000-EC)
- COBRA CARBIDE Carbide Burr, Double Cut Shape E Long Length, SE-3L6, 3/8 (10791)
- Osg Carbide Burs