Shop All Carbide Burs
Osg
Carbide Bur, 3mm Cut Dia., RH Cut
Mfr # 800-8002-30
Zoro # G2768915
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 3.00mm
- Length of Cut 14.00 mm
- Trade Number SA-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 800-8002-30
- Zoro # G2768915
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 14.00 mm |
Overall Length | 50 mm |
Shank Size | 6" |
Head Dia. | 3 mm |
Shank Dia. | 3 mm |
Head Length | 14 mm |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-43 |
Max. RPM | 80,000 |
Application | For Grinding On A Wide Variety of Materials |
Shank Material | Carbide |
Item | Cylinder Bur SA |
Type | Cylindrical |
List Number | 800 |
Cut Type | Double |
Number of Ends | Single End |
Abrading Application | Grinding on a Wide Variety of Materials |
Head Material | Carbide |
Max. Speed | 80,000 RPM |
Coating | Bright (Uncoated) |
Head Shape | Cylinder |
Operating Speed - Maximum | 80,000 RPM |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 14 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-43, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 320G (73173)
- TANIS BRUSH Mini Twisted Brush, Brass, 1/8" dia. (04986)
- NORTON ABRASIVES Fiber Disc, 5x5/8-11, 24G, PK25 (66261138797)
- SHAVIV Deburring Tool Set, Electrical/Telecomm (90118)
- OSG Carbide Bur, Egg, 1/4 in. (815-0008)
- OSG Carbide Bur, Round Nose Tree, 3/4 in. (903-7501)
- OSG Carbide Bur, 10 deg. Inverted Angle, 1/8in (800-8014)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9015-30)
- OSG Carbide Bur, 90 deg. Cone, 1 in. (849-1000)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (802-1250-60)
- WIDIA Carbide Bur Aluminum Cut, Rnd Nose, 3/8 (M40545)
- Osg Carbide Burs